Shop AXIOM
See all product information
Create Account
48-Watt Ac Adapter For Microsoft Surface - W9S-00001, A1536
- Mfr # W9S-00001-AX
- Zoro # G0688848
product price:Â
$
53.85
/ea
Key Features
Max. Output
48 W
Volts AC/DC
120/230V AC (Input); 12V DC (Output)
Amps
4 A
For Use With
Tablet PC
Maximum Output Power
48 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W9S-00001-AX
- Zoro #
- G0688848
- UPC #
- 8412801006945
- Country of Origin
- Unknown
Details
- Item
- AC Adapter
- Max. Output
- 48 W
- Volts AC/DC
- 120/230V AC (Input); 12V DC (Output)
- Amps
- 4 A
- For Use With
- Tablet PC
- Maximum Output Power
- 48 W
- Output Voltage
- 12 V DC
- Maximum Output Current
- 4 A
- Compatible Devices
- Tablet PC
- Compatibility
- Microsoft Tablets: Surface 2 Surface Pro Surface Pro 2 Surface RT
- Input Voltage
- 120 V AC, 230 V AC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.