480GB C565E SERIES DESKTOP SSD
Mfr # SSD3558HX480-AX
Zoro # G222445150
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Encryption Standard
256-bit AES
Drive Type
Internal
Maximum Sequential Read
565-MB/s
Maximum Sequential Write
530-MB/s
Endurance (DWPD)
0.27
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSD3558HX480-AX
Zoro #
G222445150
UPC #
198105031866
Country of Origin
Mexico
Details
Encryption Standard
256-bit AES
Item
Solid State Drive
Drive Type
Internal
Maximum Sequential Read
565-MB/s
Maximum Sequential Write
530-MB/s
Endurance (DWPD)
0.27
Random 4KB Write
91000IOPS
Durability
Shock Resistant
Endurance (TBW)
148 TB
Interface
SATA
Drive Interface Standard
SATA/600
Features
3D Triple-level Cell Flash
Storage Capacity
480 GB
Random 4KB Read
100000IOPS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mean Time Between Failures (MTBF)
171.1 Year
Device Supported
Desktop PC
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.