480GB C565E SERIES DESKTOP SSD TAA
Mfr # AXG103974
Zoro # G822445529
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Random 4KB Write
91000IOPS
Mean Time Between Failures (MTBF)
171.1 Year
Maximum Sequential Write
530-MB/s
Drive Interface Standard
SATA/600
Storage Capacity
480 GB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG103974
Zoro #
G822445529
UPC #
198105032047
Country of Origin
Mexico
Details
Random 4KB Write
91000IOPS
Mean Time Between Failures (MTBF)
171.1 Year
Maximum Sequential Write
530-MB/s
Drive Interface Standard
SATA/600
Storage Capacity
480 GB
Endurance (DWPD)
0.27
Item
Solid State Drive
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Features
3D Triple-level Cell Flash
Product Line
Client
Encryption Standard
256-bit AES
Interface
SATA
Endurance (TBW)
148 TB
Durability
Vibration Resistant
Maximum Sequential Read
565-MB/s
Random 4KB Read
100000IOPS
Device Supported
Desktop PC
Drive Type
Internal
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.