480GB C565E SERIES MOBILE SSD TAA
Mfr # AXG103970
Zoro # G022446760
product price: $358.59
/ea
Free Shipping & Returns
Key Features
Drive Interface Standard
SATA/600
Durability
Shock Resistant
Drive Type
Internal
Random 4KB Write
91000IOPS
Maximum Sequential Write
530-MB/s
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG103970
Zoro #
G022446760
UPC #
198105032085
Country of Origin
Mexico
Details
Drive Interface Standard
SATA/600
Durability
Shock Resistant
Drive Type
Internal
Item
Solid State Drive
Random 4KB Write
91000IOPS
Maximum Sequential Write
530-MB/s
Mean Time Between Failures (MTBF)
171.1 Year
Features
3D Triple-level Cell Flash
Maximum Sequential Read
565-MB/s
Endurance (TBW)
148 TB
Endurance (DWPD)
0.27
Storage Capacity
480 GB
Interface
SATA
Random 4KB Read
100000IOPS
Encryption Standard
256-bit AES
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Mobile Computing Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.