Shop AXIOM
See all product information
Create Account
480Gb Enterprise Pro Ep400 2.5-Inch Hot-Swap Sata Ssd For Dell
- Mfr # SSDEP40DV480-AX
- Zoro # G9697715
product price:Â
$
1,526.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dell Servers: PowerEdge FC630, PowerEdge FC640, PowerEdge FC830, PowerEdge M520, PowerEdge M620, PowerEdge M630 Blade, PowerEdge M640, PowerEdge M820, PowerEdge M915, PowerEdge VRTX
Interface
SATA
Recording Capacity
480 GB
Endurance (DWPD)
3.6
Endurance (TBW)
3080 TB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSDEP40DV480-AX
- Zoro #
- G9697715
- UPC #
- 841280176661
- Country of Origin
- Unknown
Details
- Item
- Solid State Drive
- For Use With
- Dell Servers: PowerEdge FC630, PowerEdge FC640, PowerEdge FC830, PowerEdge M520, PowerEdge M620, PowerEdge M630 Blade, PowerEdge M640, PowerEdge M820, PowerEdge M915, PowerEdge VRTX
- Interface
- SATA
- Recording Capacity
- 480 GB
- Endurance (DWPD)
- 3.6
- Endurance (TBW)
- 3080 TB
- Maximum Read Transfer Rate
- 510-MB/s
- Maximum Write Transfer Rate
- 485-MB/s
- Encryption Standard
- 256-bit
- Form Factor
- 2.5"
- Operating Power Consumption
- 4.10 W
- Drive Type
- Internal
- Environmentally Friendly
- Yes
- Environmental Compliance
- Waste Electrical and Electronic Equipment Directive (WEEE)
- Drive Interface Standard
- SATA/600
- Storage Capacity
- 480 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.