480GB EP400 SFF SSD for HP
Mfr # SSDEP40HV480-AX
Zoro # G316432776
product price: $1,436.76
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Endurance (TBW)
2566 TB
Certifications & Standards
Random 4KB Write
19000IOPS
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEP40HV480-AX
Zoro #
G316432776
UPC #
840178000000
Country of Origin
China
Details
Environmentally Friendly
Yes
Item
Solid State Drive
Endurance (TBW)
2566 TB
Certifications & Standards
Random 4KB Write
19000IOPS
Device Supported
Server
Drive Interface Standard
SATA/600
Hot Swappable
Yes
Random 4KB Read
95000IOPS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
480 GB
TCO Certified
Yes
Maximum Write Transfer Rate
520-MB/s
Endurance (DWPD)
3.6
Encryption Standard
256-bit AES
Drive Type
Internal
Maximum Read Transfer Rate
540-MB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.