Zoro Homepage

480GB EV200 LFF SSD FOR CISCO

  • Mfr # SSDEV20C7480-AX

  • Zoro # G621705978


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
SATA/600
Drive Type
Internal
Durability
Shock Resistant
Endurance (TBW)
876 TB
Maximum Internal Data Transfer Rate
520-MB/s (4.1 Gbit/s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20C7480-AX
Zoro #
G621705978
UPC #
198105020679
Country of Origin
China

Details

Drive Interface Standard
SATA/600
Drive Type
Internal
Durability
Shock Resistant
Endurance (TBW)
876 TB
Maximum Internal Data Transfer Rate
520-MB/s (4.1 Gbit/s)
Maximum External Data Transfer Rate
550-MB/s (4.3 Gbit/s)
Storage Capacity
480 GB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Random 4KB Write
29000IOPS
Device Supported
Data Center
Product Line
Enterprise
Encryption Standard
256-bit AES
Endurance (DWPD)
1.3
Interface
SATA
Maximum Sequential Write
520-MB/s
Endurance Type
Mixed Use
Hot Swappable
Yes
Item
Solid State Drive
Maximum Sequential Read
550-MB/s
Random 4KB Read
98000IOPS
Mean Time Between Failures (MTBF)
228.2 Year

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.