480GB EV200 LFF SSD FOR LENOVO
Mfr # SSDEV20LM480-AX
Zoro # G022443424
product price: $1,179.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Data Center
Endurance Type
Read Intensive/Mixed Use
Maximum Sequential Write
520-MB/s
Random 4KB Write
29000IOPS
Random 4KB Read
98000IOPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEV20LM480-AX
Zoro #
G022443424
UPC #
198105029993
Country of Origin
China
Details
Device Supported
Data Center
Endurance Type
Read Intensive/Mixed Use
Maximum Sequential Write
520-MB/s
Random 4KB Write
29000IOPS
Random 4KB Read
98000IOPS
Storage Capacity
480 GB
Product Line
Enterprise
Hot Swappable
Yes
Mean Time Between Failures (MTBF)
228.2 Year
Interface
SATA
Item
Solid State Drive
Maximum Sequential Read
550-MB/s
Encryption Standard
256-bit AES
Drive Interface Standard
SATA/600
Endurance (TBW)
876 TB
Endurance (DWPD)
1.3
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Drive Type
Internal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.