480GB EV200 SFF SSD FOR DELL
Mfr # SSDEV20DL480-AX
Zoro # G610872230
product price: $1,057.79
/ea
Free Shipping & Returns
Key Features
For Use With
Dell - PowerEdge T440, Dell - PowerEdge T640
Interface
SATA
Recording Capacity
480 GB
Encryption Standard
256-bit
Endurance Type
Mixed Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEV20DL480-AX
Zoro #
G610872230
UPC #
840177850585
Country of Origin
China
Details
Item
Solid State Drive
For Use With
Dell - PowerEdge T440, Dell - PowerEdge T640
Interface
SATA
Recording Capacity
480 GB
Encryption Standard
256-bit
Endurance Type
Mixed Use
Endurance (TBW)
683 TB
Drive Type
Internal
Wireless LAN
No
Green Environmental Attribute
Environmentally Friendly
Hot Swappable
Yes
Max. Write Transfer Rate
520 MB/s
Max. Read Transfer Rate
550 MB/s
Device Supported
Server
Drive Interface
SATA
Maximum Write Transfer Rate
520-MB/s
Maximum Read Transfer Rate
550-MB/s
Drive Interface Standard
SATA/600
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
480 GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.