480GB EV200 SFF SSD FOR HP
Mfr # SSDEV20HV480-AX
Zoro # G310872196
product price: $910.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
480 GB
Endurance (DWPD)
1.4
Drive Type
Internal
Endurance Type
Mixed Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEV20HV480-AX
Zoro #
G310872196
UPC #
840177861048
Country of Origin
China
Details
Item
Solid State Drive
Interface
SATA
Recording Capacity
480 GB
Endurance (DWPD)
1.4
Drive Type
Internal
Endurance Type
Mixed Use
Random 4KB Write
18000IOPS
Wireless LAN
No
Hot Swappable
Yes
Drive Interface
SATA
Random 4KB Read
99000IOPS
Drive Interface Standard
SATA/600
Storage Capacity
480 GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.