48GB DDR5-4800 ECC SODIMM
Mfr # AX54800ES40I/48G
Zoro # G010872007
product price: $2,567.39
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR5-4800/PC5-38400
Number of Pins
262
CAS Latency
CL40
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX54800ES40I/48G
Zoro #
G010872007
UPC #
840177888724
Country of Origin
China
Dimensions
Memory Size
48 GB
Details
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR5-4800/PC5-38400
Number of Pins
262
CAS Latency
CL40
Error Checking
ECC
Item
RAM Module
Memory Voltage
1.10 V
Device Supported
Notebook
Memory Technology
DDR5 SDRAM
Memory Speed
4800 MHz
Standards
TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.