Zoro Homepage

48GB DDR5-4800 ECC UDIMM

  • Mfr # AX54800E40I/48G

  • Zoro # G010872090


product price: $2,183.59
/ea
Free Shipping & Returns

Key Features

Error Checking
ECC
Memory Standard
DDR5-4800/PC5-38400
Number of Pins
288
Memory Speed
4800 MHz
Memory Technology
DDR5 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX54800E40I/48G
Zoro #
G010872090
UPC #
840177888755
Country of Origin
China

Dimensions

Memory Size
48 GB

Details

Item
RAM Module
Error Checking
ECC
Memory Standard
DDR5-4800/PC5-38400
Number of Pins
288
Memory Speed
4800 MHz
Memory Technology
DDR5 SDRAM
Memory Voltage
1.10 V
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL40
Standards
TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.