48GB DDR5-4800 ECC UDIMM TAA
Mfr # AXG1075102162/1
Zoro # G810872054
product price: $2,266.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR5-4800/PC5-38400
Memory Size
48 GB
Memory Voltage
1.10 V
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG1075102162/1
Zoro #
G810872054
UPC #
840177889264
Country of Origin
Korea, Republic of
Dimensions
Memory Size
48 GB
Details
Memory Standard
DDR5-4800/PC5-38400
Item
RAM Module
Memory Voltage
1.10 V
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Error Checking
ECC
Memory Technology
DDR5 SDRAM
Number of Pins
288
Memory Speed
4800 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.