Zoro Homepage

48GB DDR5-4800 SODIMM

  • Mfr # AX54800S40I/48G

  • Zoro # G910871995


product price: $1,368.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR5 SDRAM
Memory Size
48 GB
Memory Speed
4800 MHz
Number of Pins
262
Memory Standard
DDR5-4800/PC5-38400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX54800S40I/48G
Zoro #
G910871995
UPC #
840177888717
Country of Origin
China

Dimensions

Memory Size
48 GB

Details

Memory Technology
DDR5 SDRAM
Item
RAM Module
Memory Speed
4800 MHz
Number of Pins
262
Memory Standard
DDR5-4800/PC5-38400
Standards
TAA Compliant
CAS Latency
CL40
Device Supported
Notebook
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.10 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.