48GB DDR5-4800 SODIMM TAA
Mfr # AXG1077102158/1
Zoro # G510872101
product price: $1,459.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
262
Memory Size
48 GB
Memory Voltage
1.10 V
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG1077102158/1
Zoro #
G510872101
UPC #
840177889202
Country of Origin
Korea, Republic of
Dimensions
Memory Size
48 GB
Details
Number of Pins
262
Memory Voltage
1.10 V
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Memory Technology
DDR5 SDRAM
Device Supported
Notebook
CAS Latency
CL40
Item
RAM Module
Memory Speed
4800 MHz
Memory Standard
DDR5-4800/PC5-38400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.