Zoro Homepage

48GB DDR5-4800 UDIMM

  • Mfr # AX54800U40I/48G

  • Zoro # G010871994


product price: $1,405.99
/ea
Free Shipping & Returns

Key Features

Memory Standard
DDR5-4800/PC5-38400
Memory Size
48 GB
Device Supported
Server
Signal Processing
Unbuffered
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX54800U40I/48G
Zoro #
G010871994
UPC #
840177888748
Country of Origin
China

Dimensions

Memory Size
48 GB

Details

Memory Standard
DDR5-4800/PC5-38400
Device Supported
Server
Signal Processing
Unbuffered
Number of Pins
288
Memory Speed
4800 MHz
Memory Technology
DDR5 SDRAM
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.