Zoro Homepage

48GB DDR5-5600 ECC SODIMM TAA

  • Mfr # AXG1146102156/1

  • Zoro # G610871998


product price: $2,338.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Device Supported
Notebook
Memory Speed
5600 MHz
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR5 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG1146102156/1
Zoro #
G610871998
UPC #
840177889080
Country of Origin
Korea, Republic of

Dimensions

Memory Size
48 GB

Details

Standards
TAA Compliant
Item
RAM Module
Device Supported
Notebook
Memory Speed
5600 MHz
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR5 SDRAM
Number of Pins
262
Error Checking
ECC
Memory Voltage
1.10 V
CAS Latency
CL46
Memory Standard
DDR5-5600/PC5-44800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.