Zoro Homepage

48GB DDR5-5600 SODIMM TAA

  • Mfr # AXG1144102102/1

  • Zoro # G110872075


product price: $1,510.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
CAS Latency
CL46
Device Supported
Notebook
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.10 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG1144102102/1
Zoro #
G110872075
UPC #
840177888960
Country of Origin
Korea, Republic of

Dimensions

Memory Size
48 GB

Details

Standards
TAA Compliant
CAS Latency
CL46
Device Supported
Notebook
Item
RAM Module
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.10 V
Memory Technology
DDR5 SDRAM
Number of Pins
262
Memory Speed
5600 MHz
Memory Standard
DDR5-5600/PC5-44800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.