Shop AXIOM
See all product information
Create Account
4Ft Cat6 Bendnflex Ultra-Thin Snagless Patch Cable 550Mhz
- Mfr # C6BFSB-N4-AX
- Zoro # G9461797
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
4 ft
Wire Gauge
28 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6BFSB-N4-AX
- Zoro #
- G9461797
- UPC #
- 841280146855
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Wire Gauge
- 28 AWG
- Cable Type
- Category 6
- Features
- Minimized Near-End Crosstalk (NEXT); Environmentally Friendly
- Frequency
- 550 MHz
- Color
- Green
- Standards
- TAA Compliant
- For Use With
- Network Device
- Contact Plating
- Gold
- Series
- BENDnFLEX
- Boot Type
- Snagless
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 4 ft
- Cable Length
- 4 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.