Shop AXIOM
See all product information
Create Account
4Gb Ddr3-1066 Udimm Kit
- Mfr # AX31066N7S/4GK
- Zoro # G0399468
product price:Â
$
70.99
/ea
Key Features
Thickness
157.5 mil
Memory Size
4 GB
Memory Standard
DDR3-1066/PC3L-8500
Memory Technology
DDR3 SDRAM
Number of Modules
(2) 2GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX31066N7S/4GK
- Zoro #
- G0399468
- UPC #
- 845282047318
- Country of Origin
- Unknown
Dimensions
- Thickness
- 157.5 mil
- Memory Size
- 4 GB
Details
- Memory Standard
- DDR3-1066/PC3L-8500
- Memory Technology
- DDR3 SDRAM
- Item
- RAM Module
- Number of Modules
- (2) 2GB
- Memory Speed
- 1066 MHz
- Number of Pins
- 240
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.