Shop AXIOM
See all product information
Create Account
4Gb Ddr3-1600 Udimm No Ax31600N11Y/4G
- Mfr # AX31600N11Y/4G
- Zoro # G0420888
product price:Â
$
51.39
/ea
Key Features
Memory Standard
DDR3-1600/PC3-12800
Bandwidth
1600 MHz
Memory Storage
4 GB
Number of Pins
240
Thickness
157.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX31600N11Y/4G
- Zoro #
- G0420888
- UPC #
- 845282071832
- Country of Origin
- Unknown
- Memory Standard
- DDR3-1600/PC3-12800
- Item
- RAM Module
- Memory Storage
- 4 GB
- Number of Pins
- 240
Dimensions
- Bandwidth
- 1600 MHz
- Thickness
- 157.5 mil
- Width
- 1.2 in
- Length
- 5.3 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.