Shop AXIOM
See all product information
Create Account
4Gb Ddr3L-1600 Low Voltage Udimm - Ax31600N11Z/4L
- Mfr # AX31600N11Z/4L
- Zoro # G0754191
product price:Â
$
50.49
/ea
Key Features
Thickness
157.5 mil
Memory Standard
DDR3-1600/PC3L-12800
Memory Size
4 GB
Memory Technology
DDR3 SDRAM
Number of Pins
240
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX31600N11Z/4L
- Zoro #
- G0754191
- UPC #
- 841280113901
- Country of Origin
- Unknown
- Memory Standard
- DDR3-1600/PC3L-12800
- Memory Technology
- DDR3 SDRAM
- Number of Pins
- 240
- Error Checking
- Non-ECC
- Signal Processing
- Unbuffered
- Memory Voltage
- 1.35V
- Memory Speed
- 1600 MHz
- Item
- RAM Module
Dimensions
- Thickness
- 157.5 mil
- Memory Size
- 4 GB
- Width
- 1.2 in
- Length
- 5.3 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.