Shop AXIOM
See all product information
Create Account
4Gb Ddr3L-1600 Low Voltage Udimm - Taa Compliant
- Mfr # AXG71595734/1
- Zoro # G0764527
product price:Â
$
52.39
/ea
Key Features
Standards
TAA Compliant
Thickness
157.5 mil
Width
1.2 in
Length
5.3 in
Signal Processing
Unbuffered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG71595734/1
- Zoro #
- G0764527
- UPC #
- 841280113925
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Signal Processing
- Unbuffered
- Memory Speed
- 1600 MHz
- Memory Standard
- DDR3-1600/PC3L-12800
- Memory Voltage
- 1.35V
- Form Factor
- UDIMM
- Memory Technology
- DDR3L SDRAM
- Number of Pins
- 240
- Error Checking
- Non-ECC
- Item
- RAM Module
Dimensions
- Thickness
- 157.5 mil
- Width
- 1.2 in
- Length
- 5.3 in
- Memory Size
- 4 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.