Shop AXIOM
See all product information
Create Account
4Gb Ddr4-2400 Sodimm - Ax42400S17F/4G
- Mfr # AX42400S17F/4G
- Zoro # G9535680
product price:Â
$
82.85
/ea
Key Features
Features
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2400/PC4-19200
Memory Size
4 GB
Number of Modules
(1) 4GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX42400S17F/4G
- Zoro #
- G9535680
- UPC #
- 841280167638
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 4 GB
Details
- Features
- Environmentally Friendly
- Memory Technology
- DDR4 SDRAM
- Memory Standard
- DDR4-2400/PC4-19200
- Number of Modules
- (1) 4GB
- Number of Pins
- 260
- Memory Speed
- 2400 MHz
- Item
- RAM Module
- Device Supported
- Notebook
- CAS Latency
- CL17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.