Zoro Homepage

4GBASE-SW SFP FOR HP

  • Mfr # 640842-001-AX

  • Zoro # G810925002


product price: $86.49
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Ethernet Technology
40 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) 4GBase-SW Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640842-001-AX
Zoro #
G810925002
UPC #
841280141652
Country of Origin
China

Details

Compatibility
MSA Compliant
Item
SFP Transceiver
Media Type Supported
Optical Fiber
Ethernet Technology
40 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) 4GBase-SW Network
Application
Data Networking
Network Technology
4GBase-SW
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.