4GBASE-SW SFP TRANSCEIVER FOR BROCADE
Mfr # XBR-000097-AX
Zoro # G310924765
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Network Technology
4GBase-SW
Media Type Supported
Optical Fiber
Compatibility
Routers, Switches, MSA Compliant .
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XBR-000097-AX
Zoro #
G310924765
UPC #
-
Country of Origin
China
Details
Application
Data Networking
Network Technology
4GBase-SW
Media Type Supported
Optical Fiber
Compatibility
Routers, Switches, MSA Compliant .
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Ethernet Technology
4 Gigabit Ethernet
Max. Distance Supported
0.15 km
Item
SFP Transceiver
Interfaces/Ports Details
(1) LC 4GBASE-SW Network
Number of Ports
1
Connector Type
LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.