Zoro Homepage

4TB 12G SAS 7.2K LFF for HP

  • Mfr # K2Q82A-AX

  • Zoro # G921707047


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Speed
7200 RPM
Mean Time Between Failures (MTBF)
159.7 Year
Buffer
128 MB
Disk Format
512e
Storage Capacity
4 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2Q82A-AX
Zoro #
G921707047
UPC #
198105017013
Country of Origin
Multiple

Details

Speed
7200 RPM
Mean Time Between Failures (MTBF)
159.7 Year
Buffer
128 MB
Item
Hard Drive
Disk Format
512e
Storage Capacity
4 TB
Device Supported
Storage Server
Drive Interface Standard
12Gb/s SAS
Hot Swappable
Yes
Standby Power Consumption
9.59 W

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.