4TB C5000N SERIES NVME M.2 SSD
Mfr # SSDMAP08NS4TB-AX
Zoro # G621707521
product price: $2,017.58
/ea
Free Shipping & Returns
Key Features
Storage Capacity
4 TB
Length
3.1 in
Width
0.9 in
Drive Type
Internal
Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSDMAP08NS4TB-AX
Zoro #
G621707521
UPC #
-
Country of Origin
China
Dimensions
Length
3.1 in
Width
0.9 in
Details
Storage Capacity
4 TB
Drive Type
Internal
Item
Solid State Drive
Interface
PCI Express NVMe
Drive Interface Standard
PCI Express NVMe 4.0 x4
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.