Shop AXIOM
See all product information
Create Account
4TB C5030N SERIES PCIE GEN4 X4 NVME M.2 22X30 SSD - 3D NAND
- Mfr # SSDMAP1630NS4TB-AX
- Zoro # G023960296
product price:Â
$
2,921.99
/ea
Free Shipping & Returns
Key Features
Series
C5030n
Length
1.2 in
Width
0.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSDMAP1630NS4TB-AX
- Zoro #
- G023960296
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hard Drive
- Series
- C5030n
Dimensions
- Length
- 1.2 in
- Width
- 0.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.