Zoro Homepage

4TB C550H SERIES DESKTOP SSD

  • Mfr # SSD35S124TB-AX

  • Zoro # G310872363


product price: $1,142.99
/ea
Free Shipping & Returns

Key Features

For Use With
Axiom Compatible Systems:
Interface
SATA
Recording Capacity
4 TB
Random 4KB Read
97000IOPS
Device Supported
Desktop PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD35S124TB-AX
Zoro #
G310872363
UPC #
840177886386
Country of Origin
Mexico

Details

Item
Solid State Drive
For Use With
Axiom Compatible Systems:
Interface
SATA
Recording Capacity
4 TB
Random 4KB Read
97000IOPS
Device Supported
Desktop PC
Drive Type
Internal
Max. Write Transfer Rate
530 MB/s
Features
Vibration Resistant
Max. Read Transfer Rate
550 MB/s
Endurance (TBW)
1250 TB
Random 4KB Write
89000IOPS
Drive Interface
SATA
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Endurance (DWPD)
0.31
Series
C550h
Storage Capacity
4 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Durability
Shock Resistant
Maximum Write Transfer Rate
530-MB/s
Environmentally Friendly
Yes
Maximum Read Transfer Rate
550-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.