Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4TB C550H SERIES DESKTOP SSD TAA

  • Mfr # AXG102092

  • Zoro # G710872390


product price: $1,087.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
4 TB
Standards
TAA Compliant
Drive Interface
SATA
Endurance (DWPD)
0.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG102092
Zoro #
G710872390
UPC #
840177886454
Country of Origin
Mexico

Dimensions

Width
4 in
Depth
4.7 in
Height
0.6 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
4 TB
Standards
TAA Compliant
Drive Interface
SATA
Endurance (DWPD)
0.31
Platform Supported
Mac
Random 4KB Write
89000IOPS
Random 4KB Read
97000IOPS
Drive Type
Internal
Max. Write Transfer Rate
530 MB/s
Device Supported
Notebook
Green Environmental Attribute
Environmentally Friendly
Max. Read Transfer Rate
550 MB/s
Wireless LAN
No
Endurance (TBW)
1250 TB
Series
C550h
Environmentally Friendly
Yes
Storage Capacity
4 TB
Drive Interface Standard
SATA/600
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Write Transfer Rate
530-MB/s
Maximum Read Transfer Rate
550-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.