Zoro Homepage

4TB C550H SERIES MOBILE SSD TAA

  • Mfr # AXG100998

  • Zoro # G110872365


product price: $1,184.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
4 TB
Drive Interface
SATA
Max. Sequential Write
530 MB/s
Endurance (DWPD)
0.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG100998
Zoro #
G110872365
UPC #
840177886485
Country of Origin
Mexico

Dimensions

Depth
3.9 in
Width
2.8 in
Height
0.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.