4TB C7000N SERIES NVME M.2 SSD

  • Mfr # SSDM2IG36NV4TB-AX

  • Zoro # G410872317


product price: $2,134.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Recording Capacity
4 TB
Series
C7000n
Drive Type
Internal
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDM2IG36NV4TB-AX
Zoro #
G410872317
UPC #
840177886065
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
4 TB
Series
C7000n
Drive Type
Internal
Green Environmental Attribute
Environmentally Friendly
Random 4KB Write
1100000IOPS
Endurance (DWPD)
0.46
Max. Write Transfer Rate
6800 MB/s
Endurance (TBW)
2000 TB
Max. Read Transfer Rate
7415 MB/s
Features
Vibration Resistant
Random 4KB Read
730000IOPS
Encryption Standard
512-bit
Drive Interface
PCI Express NVMe
Device Supported
Notebook
Maximum Write Transfer Rate
6800-MB/s
Environmentally Friendly
Yes
Durability
Shock Resistant
Maximum Read Transfer Rate
7415-MB/s
Storage Capacity
4 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Interface Standard
PCI Express NVMe 4.0 x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.