Zoro Homepage

4TB C7000N SERIES NVME M.2 SSD TAA

  • Mfr # AXG102091

  • Zoro # G610872377


product price: $2,147.19
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Recording Capacity
4 TB
Endurance (TBW)
2000 TB
Random 4KB Write
1100000IOPS
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG102091
Zoro #
G610872377
UPC #
840177886072
Country of Origin
Mexico

Dimensions

Length
3.1 in
Width
0.9 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
4 TB
Endurance (TBW)
2000 TB
Random 4KB Write
1100000IOPS
Green Environmental Attribute
Environmentally Friendly
Max. Read Transfer Rate
7415 MB/s
Max. Write Transfer Rate
6800 MB/s
Random 4KB Read
730000IOPS
Features
S.M.A.R.T
Drive Type
Internal
Series
C7000n
Standards
TAA Compliant
Device Supported
Notebook
Drive Interface
PCI Express NVMe
Endurance (DWPD)
0.46
Max. Internal Data Transfer Rate
6800 MB/s
Maximum Read Transfer Rate
7415-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Durability
Shock Resistant
Maximum Write Transfer Rate
6800-MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
4 TB
Maximum Internal Data Transfer Rate
6800-MB/s (53.1 Gbit/s)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.