Zoro Homepage

4X100G-FR QSFP-DD FOR JUNIPER

  • Mfr # QDD-4X100G-FR-AX

  • Zoro # G210924681


product price: $4,450.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Number of Ports
1
Media Type Supported
Optical Fiber
Ethernet Technology
100 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDD-4X100G-FR-AX
Zoro #
G210924681
UPC #
840177847950
Country of Origin
China

Details

Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Number of Ports
1
Item
QSFP-DD Module
Media Type Supported
Optical Fiber
Ethernet Technology
100 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Connector Type
MPO-12
Application
Data Networking
Network Technology
100GBase-FR
Interfaces/Ports Details
(1) MPO-12 100GBase-FR Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.