Zoro Homepage

4X100G-LR QSFP-DD FOR CISCO

  • Mfr # QDD-4X100G-LR-S-AX

  • Zoro # G510924954


product price: $5,333.99
/ea
Free Shipping & Returns

Key Features

Application
Optical Network
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(4) 100GBase-LR Network
Compatibility
MSA Compliant
Number of Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDD-4X100G-LR-S-AX
Zoro #
G510924954
UPC #
840177847936
Country of Origin
China

Details

Application
Optical Network
Media Type Supported
Optical Fiber
Item
QSFP-DD Transceiver
Interfaces/Ports Details
(4) 100GBase-LR Network
Compatibility
MSA Compliant
Number of Ports
4
Ethernet Technology
100 Gigabit Ethernet
Network Technology
100GBase-LR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.