500GB C3300N SERIES NVME SSD TAA
Mfr # AXG101608
Zoro # G210872388
product price: $302.09
/ea
Free Shipping & Returns
Key Features
Interface
PCI Express NVMe 3.0 x4
Recording Capacity
500 GB
Series
C3300n
Standards
TAA Compliant
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG101608
Zoro #
G210872388
UPC #
840177857690
Country of Origin
Mexico
Dimensions
Length
3.1 in
Details
Item
Solid State Drive
Interface
PCI Express NVMe 3.0 x4
Recording Capacity
500 GB
Series
C3300n
Standards
TAA Compliant
Drive Type
Internal
Endurance (DWPD)
0.46
Max. Write Transfer Rate
2200 MB/s
Random 4KB Read
195000IOPS
Random 4KB Write
289000IOPS
Endurance (TBW)
250 TB
Drive Interface
PCI Express NVMe
Green Environmental Attribute
Environmentally Friendly
Max. Read Transfer Rate
3300 MB/s
Drive Interface Standard
PCI Express NVMe 3.0 x4
Maximum Write Transfer Rate
2200-MB/s
Maximum Read Transfer Rate
3300-MB/s
Storage Capacity
500 GB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.