Zoro Homepage

500GB C5230E SERIES NVME M.2 SSD

  • Mfr # SSDMIG2030E500-AX

  • Zoro # G414873754


product price: $350.39
/ea
Free Shipping & Returns

Key Features

For Use With
Compatible Systems: Dell - Alienware Aurora R15 (AMD), Dell - Latitude 3510, Dell - Latitude 5420, Dell - Latitude 5431, Dell - Latitude 7330-/ 7330 2-in-1, Dell - Latitude 7440, Dell - OptiPlex 5080 Micro, Dell - OptiPlex 7090-Tower/Small Form Factor (SFF), Dell - OptiPlex Small Form Factor Plus 7010, Dell - OptiPlex Tower Plus 7010, Dell - Precision 7875 Tower, Lenovo - ThinkBook 14 G7 ARP, Microsoft - Surface Laptop 4
Width
0.9 in
Length
1.2 in
Interface
PCI Express NVMe
Recording Capacity
500 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDMIG2030E500-AX
Zoro #
G414873754
UPC #
840177899607
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
1.2 in

Details

Item
Solid State Drive
For Use With
Compatible Systems: Dell - Alienware Aurora R15 (AMD), Dell - Latitude 3510, Dell - Latitude 5420, Dell - Latitude 5431, Dell - Latitude 7330-/ 7330 2-in-1, Dell - Latitude 7440, Dell - OptiPlex 5080 Micro, Dell - OptiPlex 7090-Tower/Small Form Factor (SFF), Dell - OptiPlex Small Form Factor Plus 7010, Dell - OptiPlex Tower Plus 7010, Dell - Precision 7875 Tower, Lenovo - ThinkBook 14 G7 ARP, Microsoft - Surface Laptop 4
Interface
PCI Express NVMe
Recording Capacity
500 GB
Storage Capacity
500 GB
Endurance (DWPD)
0.446
Endurance (TBW)
250 TB
Maximum Sequential Write
2.47-GB/s
Random 4KB Write
289000IOPS
Random 4KB Read
195000IOPS
Compatibility
Compatible Systems: Dell - Alienware Aurora R15 (AMD) Dell - Latitude 3510 Dell - Latitude 5420 Dell - Latitude 5431 Dell - Latitude 7330-/ 7330-2-in-1 Dell - Latitude 7440 Dell - OptiPlex 5080-Micro Dell - OptiPlex 7090-Tower/Small Form Factor (SFF) Dell - OptiPlex Small Form Factor Plus 7010 Dell - OptiPlex Tower Plus 7010 Dell - Precision 7875-Tower Lenovo - ThinkBook 14 G7 ARP Microsoft - Surface Laptop 4
Standby Power Consumption
4.75 W
Drive Interface Standard
PCI Express NVMe 4.0 x4
Drive Type
Internal
Device Supported
Desktop PC
Maximum Sequential Read
4.61-GB/s
Mean Time Between Failures (MTBF)
171.1 Year
Encryption Standard
256-bit AES
Series
C5230e
Standards
TAA Compliant
Drive Interface
PCI Express NVMe
Features
SLC Cache
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 500GB C5230E SERIES NVME M.2 SSD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.