Zoro Homepage

500GB C5230E SERIES NVME M.2 TAA

  • Mfr # AXG102339

  • Zoro # G014873741


product price: $340.89
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Length
1.2 in
Interface
PCI Express NVMe
Recording Capacity
500 GB
Random 4KB Read
195000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG102339
Zoro #
G014873741
UPC #
840177899645
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
1.2 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
500 GB
Random 4KB Read
195000IOPS
Random 4KB Write
289000IOPS
Endurance (TBW)
250 TB
Maximum Sequential Write
2.47-GB/s
Endurance (DWPD)
0.446
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
500 GB
Mean Time Between Failures (MTBF)
171.1 Year
Encryption Standard
256-bit AES
Maximum Sequential Read
4.61-GB/s
Standby Power Consumption
4.75 W
Drive Type
Internal
Series
C5230e
Drive Interface
PCI Express NVMe
Features
3D QLC NAND Technology
Standards
TAA Compliant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 500GB C5230E SERIES NVME M.2 TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.