Zoro Homepage

500GB C5242E SERIES NVME M.2 SSD

  • Mfr # SSDMIG2042E500-AX

  • Zoro # G214873596


product price: $336.99
/ea
Free Shipping & Returns

Key Features

For Use With
Width
0.9 in
Length
1.7 in
Interface
PCI Express NVMe
Recording Capacity
500 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDMIG2042E500-AX
Zoro #
G214873596
UPC #
840177899560
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
1.7 in

Details

Item
Solid State Drive
For Use With
Interface
PCI Express NVMe
Recording Capacity
500 TB
Storage Capacity
500 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Sequential Read
4.61-GB/s
Mean Time Between Failures (MTBF)
171.1 Year
Maximum Sequential Write
2.47-GB/s
Endurance (TBW)
250 TB
Device Supported
Notebook
Drive Type
Internal
Encryption Standard
256-bit AES
Endurance (DWPD)
0.446
Random 4KB Write
289000IOPS
Random 4KB Read
195000IOPS
Standby Power Consumption
4.75 W
Series
C5242e
Standards
TAA Compliant
Features
Wear Leveling
Drive Interface
PCI Express NVMe
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 500GB C5242E SERIES NVME M.2 SSD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.