
500GB USB-C 3.1 GEN2 EXTERNAL SSD
Mfr # USBC31SSD6E500-AX
Zoro # G310872387
product price: $226.21
/ea
Free Shipping & Returns
Key Features
Color
Black
Capacity
500 GB
Drive Interface
SATA
Device Supported
Desktop PC
Includes
2.5-Inch USB-C 3.1 External Portable SATA SSD, (1) USB 3.1 Gen 2 10-Gbps Type-C/M to USB Type-C/M Cable, (1) USB 3.1 Gen 2 10-Gbps Type-C/M to USB Type-A/M Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC31SSD6E500-AX
Zoro #
G310872387
UPC #
840177822506
Country of Origin
China
Details
Color
Black
Item
Solid State Drive
Capacity
500 GB
Drive Interface
SATA
Device Supported
Desktop PC
Includes
2.5-Inch USB-C 3.1 External Portable SATA SSD, (1) USB 3.1 Gen 2 10-Gbps Type-C/M to USB Type-C/M Cable, (1) USB 3.1 Gen 2 10-Gbps Type-C/M to USB Type-A/M Cable
External Drive Type
Portable
Compatibility
ASUS EeeBox PC EB1037,K550 Notebook K550CA-DH31T,M32 Desktop M32AD,M51 Desktop M51BC,P10S WS Motherboard,P550 Notebook P550CA,P8B75-M LE,ROG G11CD,TUF Gaming A15,VivoBook 15 X540UA,VivoBook S15 S532F,VivoMini UN62,VivoMini UN65H,VivoMini VC66Acer Aspire 5532 Series,Aspire 5742/G/Z Series AS5742/G/Z-xxx,Aspire 7741Z AS7741Z-xxx,Aspire E1-522-xxx,Aspire M1640 Series,Aspire M3641 Series,Aspire M5201 Series,Aspire Nitro 5 AN515-46xxx AMD (DDR5),Aspire Nitro 5 AN517-42xxx AMD (DDR5),Aspire One D255E AOD255E-xxx,Aspire One D270 AOD270-xxx,Aspire TimelineX 4820T/TG AS4820TG-xx,Aspire V5 Series V5-xxx,Aspire X3200 Series,Chromebook AC710 Series C710-xxx,Chromebox CXI4,Extensa 5620 Series,Extensa 5635Z Series,Extensa 620CD/CDT
Drive Interface Standard
SATA/600
Drive Type
External
Host Interface
USB 3.1 (Gen 1) Type C
Platform Supported
Mac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.