Shop AXIOM
See all product information
Create Account
50Ft 3.5Mm Stereo To 2 X Rca Stereo Male Y-Cable
- Mfr # MJMRCAM50FT-AX
- Zoro # G9910418
product price:Â
$
20.79
/ea
Key Features
Cable Type
Mini-phone/RCA
Color
Black
Cable Length
50 ft
Features
Molded, Strain Relief
Device Supported
Audio Device, MP3 Player, Notebook, Smartphone, Speaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MJMRCAM50FT-AX
- Zoro #
- G9910418
- UPC #
- 841280186059
- Country of Origin
- Unknown
- Cable Type
- Mini-phone/RCA
- Color
- Black
- Item
- Audio Cable
- Features
- Molded, Strain Relief
- Device Supported
- Audio Device, MP3 Player, Notebook, Smartphone, Speaker
- Connector on First End Details
- (1) Mini-phone Stereo Audio
- Connector on Second End Details
- (2) RCA Stereo Audio - Male
Dimensions
- Cable Length
- 50 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.