50Ft Cat5E 350Mhz Patch Cable Molded Boot (Green)
- Mfr # C5EMB-N50-AX
- Zoro # G0555391
product price:Â
$
25.49
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
50 ft
Jacket Color
Green
Green Environmental Attribute
Environmentally Friendly
Solid / Stranded
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5EMB-N50-AX
- Zoro #
- G0555391
- UPC #
- 845282087208
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Jacket Color
- Green
- Green Environmental Attribute
- Environmentally Friendly
- Solid / Stranded
- Stranded
- Wire Gauge
- 24 AWG
- Category - Data Cable
- Category 5e
- Item - Data Cable
- Patch Cable
- Features
- Booted, Molded, Strain Relief
- For Use With
- Network Device
- Connector Plating
- Gold
- Cable Jacket Color
- Green
- Performance Category
- Category 5e
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- End 2 Gender
- Male
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
Dimensions
- Length - Patch Cord
- 50 ft
- Wire Size
- 24 AWG
- Cable Length
- 50 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.