Shop AXIOM
See all product information
Create Account
50Ft Cat6 Cable W/Boot (White)
- Mfr # C6MB-W50-AX
- Zoro # G0442999
product price:Â
$
24.39
/ea
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Features
Booted, Strain Relief, Molded
Cable Type
Category 6
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6MB-W50-AX
- Zoro #
- G0442999
- UPC #
- 845282067286
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Boot Type - Data cable
- Snagless
- Features
- Booted, Strain Relief, Molded
- Cable Type
- Category 6
- Color
- White
- Item
- Network Cable
- Boot Type
- Snagless
- Connector Plating
- Gold
- Wire Gauge
- 24 AWG
Dimensions
- Cable Length
- 50 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.