Shop AXIOM
See all product information
Create Account
50Ft Cat6A 650Mhz Patch Cable Molded Boot (Yellow)
- Mfr # C6AMB-Y50-AX
- Zoro # G0747806
product price:Â
$
50.59
/ea
Key Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Length - Patch Cord
50 ft
Transmission Speed
10 Gbps
Cable Type
Category 6a
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6AMB-Y50-AX
- Zoro #
- G0747806
- UPC #
- 841280112317
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Transmission Speed
- 10 Gbps
- Cable Type
- Category 6a
- Color
- Yellow
- Features
- Environmentally Friendly
- Frequency
- 650 MHz
- Wire Gauge
- 24 AWG
- For Use With
- Network Device
- Connector Plating
- Gold
- Item
- Network Cable
- Data Transfer Speed
- 10 Gbps
Dimensions
- Length - Patch Cord
- 50 ft
- Cable Length
- 50 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.