Shop AXIOM
See all product information
Create Account
50Ft Cat6A Cable (Purple) - Taa
- Mfr # AXG95869
- Zoro # G9455339
product price:Â
$
76.49
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
50 ft
Transmission Speed
10 Gbps
Standards
TAA Compliant
Solid / Stranded
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG95869
- Zoro #
- G9455339
- UPC #
- 841280156793
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Transmission Speed
- 10 Gbps
- Standards
- TAA Compliant
- Solid / Stranded
- Stranded
- Wire Gauge
- 24 AWG
- Jacket Color
- Purple
- Green Environmental Attribute
- Environmentally Friendly
- Category - Data Cable
- Category 6a
- Item - Data Cable
- Patch Cable
- Features
- Strain Relief, Booted, Molded
- For Use With
- Network Device
- Contact Plating
- Gold
- End 2 Gender
- Male
- Cable Jacket Color
- Purple
- Item
- Network Cable
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6a
- End 2 Connection Type
- RJ-45
Dimensions
- Length - Patch Cord
- 50 ft
- Wire Size
- 24 AWG
- Cable Length
- 50 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.