Shop AXIOM
See all product information
Create Account
50Ft Cat8 Shielded Cable (Black)
- Mfr # C8SBSFTP-K50-AX
- Zoro # G0113728
product price:Â
$
93.15
/ea
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 8
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C8SBSFTP-K50-AX
- Zoro #
- G0113728
- UPC #
- 841280197857
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 8
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Shielded
- Yes
- Jacket Color
- Black
- Transmission Speed
- 40 Gbps
- Green Environmental Attribute
- Environmentally Friendly
- Features
- Double Shielded, Strain Relief, EMI/RF Protection
- Conductor Material
- Copper
- Shielding
- Foil
- For Use With
- Network Device
- Connector Material
- Polyvinyl Chloride
- Contact Plating
- Gold, Nickel