50Ft Cat8 Shielded Cable Yellow
- Mfr # C8SBSFTP-Y50-AX
- Zoro # G0122091
product price:Â
$
91.75
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
50 ft
Transmission Speed
40 Gbps
Item - Data Cable
Patch Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C8SBSFTP-Y50-AX
- Zoro #
- G0122091
- UPC #
- 841280199332
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Transmission Speed
- 40 Gbps
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 8
- Conductor Material
- Copper
- Jacket Color
- Yellow
- Green Environmental Attribute
- Environmentally Friendly
- Shielding
- Foil
- Features
- Strain Relief, Double Shielded, EMI/RF Protection
- Shielded
- Yes
- For Use With
- Network Device
- Contact Plating
- Nickel, Gold
- Connector Material
- Polyvinyl Chloride
- Performance Category
- Category 8
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- Yellow
- End 2 Connection Type
- RJ-45 Network
- Item
- Network Cable
- End 1 Connection Type
- RJ-45 Network
- End 1 Gender
- Male
Dimensions
- Length - Patch Cord
- 50 ft
- Cable Length
- 50 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.