Zoro Homepage

512GB C5000N SERIES NVME M.2 SSD

  • Mfr # SSDMAP08NS512-AX

  • Zoro # G821707178


product price: $202.79
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Width
0.9 in
Interface
PCI Express NVMe
Storage Capacity
512 GB
Drive Interface Standard
PCI Express NVMe 4.0 x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDMAP08NS512-AX
Zoro #
G821707178
UPC #
783384257924
Country of Origin
China

Dimensions

Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
Drive Type
Internal
Interface
PCI Express NVMe
Storage Capacity
512 GB
Drive Interface Standard
PCI Express NVMe 4.0 x4

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.