Zoro Homepage

512GB C5000N SERIES NVME M.2 TAA

  • Mfr # AXG103340

  • Zoro # G321704028


product price: $269.01
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
PCI Express NVMe 4.0 x4
Width
0.9 in
Storage Capacity
512 GB
Interface
PCI Express NVMe
Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG103340
Zoro #
G321704028
UPC #
198105020723
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
3.1 in

Details

Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
512 GB
Item
Solid State Drive
Interface
PCI Express NVMe
Drive Type
Internal

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.